Motion
259-2411-8-6
Aeroquip (Eaton) Hose End - Stainless Steel Material, 5/8 in Hose ID, Female
Mi Item #12883229
MFR #259-2411-8-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Stainless Steel Material, 5/8 in Hose ID, Female
Mi Item #12883229
MFR #259-2411-8-6

Mfr description
259-2411-8-6 AEROQUIP 2411 SERIES REUSAB
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.5 in
  • Dash Size
    10
  • End 1 Size
    -8
  • End 2 Size
    -10
  • Height
    0.88 in
  • Hex Body
    0.8750 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    1.22 in
  • Hose Dash Size
    -8
  • Hose Diameter
    0.6200 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.22 in
  • Length
    2.46 in
  • Outer Diameter
    1.07 in
  • Overall Length
    2.46 in
  • SAE Size
    -10
  • Size
    -8
  • Thread Size
    3/4-16 UNF
  • Width
    0.88 in

Details

  • Body Material
    Stainless Steel
  • Coating
    Passivated
  • Color
    Passivate
  • Compatible Hose Series
    1503
  • Configuration
    Straight
  • Connection 1 Short Name
    UNF
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    UNF
  • End 1 Thread
    3/4 - 16
  • End Gender
    Female
  • Finish
    Passivate
  • Finish/Coating
    Passivate
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    Female 37 °swivel
  • For Use With
    100R5 Reusable
  • Manufacturer Catalog Number
    259-2411-8-6
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    46 ft-lbs
  • Plating
    Passivated
  • Port Gender
    Female
  • Product Types
    Nipple Assembly
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    Female 37 °swivel
  • Thread Type
    Female 37 °swivel
  • Type
    Hose Fitting
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)