Motion
259-4721-20
Aeroquip 4721 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
MI ITEM #12883234
MFR #259-4721-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4721 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
MI ITEM #12883234
MFR #259-4721-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
259-4721-20 AEROQUIP 4721 SERIES REUSABL
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Hose Inside Diameter
    1.2500 in
  • Material
    Stainless Steel
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    2.78 in
  • Length
    5.10 in
  • Overall Length
    5.10 in
  • Manufacturer Catalog Number
    259-4721-20
  • Hex Size
    2 in
  • End 1 Style
    SAE 37
  • Height
    2.59 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    Passivate
  • Weight
    3.05 lb
  • Product Types
    Fitting Assembly
  • Color
    Passivate
  • Overall Weight
    3.05 lb
  • Hose Dash Size
    20
  • Width
    2.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text