Overview
Mfr description
2F16FHA16.050 AEROQUIP 1W SERIES CRIMP H
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- MaterialCarbon Steel
- Connection 1 Short NameFlanged
- Hose Cut-Off Factor112 mm
- Length7.97 in
- Overall Length7.97 in
- Manufacturer Catalog Number2F16FHA16.050
- End 1 StyleFlanged
- Inside Diameter19.6 mm
- Height3.87 in
- TypeHose Fitting
- Angle45 °
- Finish/CoatingDURA-KOTE
- Product TypesFitting Assembly
- ColorDura-Kote
- Hose Dash Size16
- Width1.92 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data