Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2K Series Crimp Hose Fittings SAE Code 62 45˚ Elbow
MI ITEM #12883267
MFR #2K20FHA20

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2K20FHA20 AEROQUIP 2K SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon steel
  • Compatible Hose Series
    GH200
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    126.1 mm
  • Length
    8.67 in
  • Overall Length
    8.67 in
  • Manufacturer Catalog Number
    2K20FHA20
  • End 1 Size
    53.98
  • End 1 Style
    Flanged
  • Inside Diameter
    26.6 mm
  • Height
    3.31 in
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    Zinc Plating
  • Product Types
    Nipple
  • Color
    Zinc Plating
  • Hose Dash Size
    20
  • Width
    2.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text