Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2K Series Crimp Hose Fittings SAE Code 62
MI ITEM #12883269
MFR #2K24FH20

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2K24FH20 AEROQUIP 2K SERIES CRIMP HOSE F
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon steel
  • Compatible Hose Series
    GH200
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    77.9 mm
  • Length
    5.85 in
  • Overall Length
    5.85 in
  • Manufacturer Catalog Number
    2K24FH20
  • End 1 Size
    63.5
  • End 1 Style
    Flanged
  • Inside Diameter
    26.7 mm
  • Height
    2.50 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    Zinc Plating
  • Outer Diameter
    63.5 mm
  • Product Types
    Nipple
  • Color
    Zinc Plating
  • Hose Dash Size
    20
  • Width
    2.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text