Motion
375-190093-32
Aeroquip 190093 Series Marine Military Dogleg 90˚
MI ITEM #12883281
MFR #375-190093-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190093 Series Marine Military Dogleg 90˚
MI ITEM #12883281
MFR #375-190093-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
375-190093-32 AEROQUIP 190093 SERIES MAR
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Monel Aluminum Bronze
  • Compatible Hose Series
    302A, 2580, AE369, AE372-48, AE372, FC234
  • Connection 1 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    2.05 in
  • Length
    5.11 in
  • Overall Length
    5.11 in
  • Manufacturer Catalog Number
    375-190093-32
  • Hex Size
    2.44 in
  • End 1 Style
    Line/Hose/Tube
  • Inside Diameter
    1.39 in
  • Height
    5.11 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Weight
    4.25 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    4.25 lb
  • Compatible Tube Outer Diameter
    2 in
  • Hose Dash Size
    32
  • Width
    2.44 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text