Motion
375-190124-1-24

DANFOSS AEROQUIP LLC
375-190124-1-24

Aeroquip 190124 Series Marine Military 150 LB Commercial Flange
MI ITEM #12883287
MFR #375-190124-1-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
375-190124-1-24

Aeroquip 190124 Series Marine Military 150 LB Commercial Flange
MI ITEM #12883287
MFR #375-190124-1-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
375-190124-1-24 AEROQUIP 190124 SERIES M
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Monel Aluminum Bronze
  • Compatible Hose Series
    2651
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    1.78 in
  • Length
    5.37 in
  • Overall Length
    5.37 in
  • Manufacturer Catalog Number
    375-190124-1-24
  • Application
    Hydraulic system service with petroleum and water-based fluids and general industrial service
  • Hex Size
    1.94 in
  • End 1 Style
    Flanged
  • Inside Diameter
    1.16 in
  • Height
    3.72 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Outer Diameter
    4.25 in
  • Weight
    4.22 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    4.22 lb
  • Hose Dash Size
    24
  • Width
    4.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought