Overview
Mfr description
375-190124-2-32 AEROQUIP 190124 SERIES M
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Specifications
- MaterialMonel Aluminum Bronze
- Compatible Hose Series2651
- Connection 1 Short NameFlanged
- Hose Cut-Off Factor2.05 in
- Length6.89 in
- Overall Length6.89 in
- Manufacturer Catalog Number375-190124-2-32
- Hex Size2.44 in
- End 1 StyleFlanged
- Inside Diameter1.69 in
- Height4.28 in
- TypeHose Fitting
- Angle90 °
- Product TypesFitting Assembly
- Hose Dash Size32
- Width6.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data