Motion
375-190717-48
Aeroquip 190717 Series Marine Military Dogleg 90˚
MI ITEM #12883290
MFR #375-190717-48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190717 Series Marine Military Dogleg 90˚
MI ITEM #12883290
MFR #375-190717-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
375-190717-48 AEROQUIP 190717 SERIES MAR
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Monel Aluminum Bronze
  • Compatible Hose Series
    150901
  • Connection 1 Short Name
    Line/Hose/Tube
  • Length
    8.20 in
  • Overall Length
    8.20 in
  • Manufacturer Catalog Number
    375-190717-48
  • End 1 Style
    Line/Hose/Tube
  • Inside Diameter
    2.5 in
  • Height
    8.18 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    48
  • Width
    4.49 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text