Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190717 Series Marine Military Dogleg 90˚
MI ITEM #12883291
MFR #375-190717-64

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
375-190717-64 AEROQUIP 190717 SERIES MAR
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Monel Aluminum Bronze
  • Compatible Hose Series
    150901, AE370
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    3.94 in
  • Length
    9.47 in
  • Overall Length
    9.47 in
  • Manufacturer Catalog Number
    375-190717-64
  • Application
    Hydraulic system service with petroleum and water-based fluids and general industrial service
  • End 1 Style
    Flanged
  • Inside Diameter
    3.45 in
  • Height
    6.41 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Outer Diameter
    5.44 in
  • Weight
    24.50 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    24.50 lb
  • Hose Dash Size
    64
  • Width
    4.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text