Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
375-190767-3-48

Aeroquip 190767 Series Marine Military MIL-F-24787/1, Group IV, Type F, Class V
Mi Item #12883293
MFR #375-190767-3-48

Mfr description
375-190767-3-48 AEROQUIP 190767 SERIES M
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Angle
    180 °
  • Height
    7.50 in
  • Hose Cut-Off Factor
    2.3 in
  • Hose Dash Size
    48
  • Inside Diameter
    2.51 in
  • Length
    5.17 in
  • Outer Diameter
    7.5 in
  • Overall Length
    5.17 in
  • Overall Weight
    15.00 lb
  • Weight
    15.00 lb
  • Width
    7.50 in

Details

  • Compatible Hose Series
    150901, AE370
  • Connection 1 Short Name
    Flanged
  • End 1 Style
    Flanged
  • Manufacturer Catalog Number
    375-190767-3-48
  • Material
    Monel Aluminum Bronze
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)