Motion
375-190767-4-64

DANFOSS AEROQUIP LLC
375-190767-4-64

Aeroquip 190767 Series Marine Military MIL-F-24787/1, Group IV, Type F, Class V
Mi Item #12883294
MFR #375-190767-4-64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
375-190767-4-64

Aeroquip 190767 Series Marine Military MIL-F-24787/1, Group IV, Type F, Class V
Mi Item #12883294
MFR #375-190767-4-64

Mfr description
375-190767-4-64 AEROQUIP 190767 SERIES M
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    5.44 in
  • Hose Cut-Off Factor
    2.74 in
  • Hose Dash Size
    64
  • Inside Diameter
    3.45 in
  • Length
    5.54 in
  • Outer Diameter
    9 in
  • Overall Length
    5.54 in
  • Overall Weight
    20.00 lb
  • Weight
    20.00 lb
  • Width
    9.00 in

Details

  • Compatible Hose Series
    150901, AE370
  • Connection 1 Short Name
    Flanged
  • End 1 Style
    Flanged
  • Manufacturer Catalog Number
    375-190767-4-64
  • Material
    Monel Aluminum Bronze
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)