Motion
375-190911-1-20

DANFOSS AEROQUIP LLC
375-190911-1-20

Aeroquip 190911 Series Marine Military Male O-ring Seal Union
Mi Item #12883297
MFR #375-190911-1-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
375-190911-1-20

Aeroquip 190911 Series Marine Military Male O-ring Seal Union
Mi Item #12883297
MFR #375-190911-1-20

Mfr description
375-190911-1-20 AEROQUIP 190911 SERIES M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    2 5/16 in
  • Height
    2.38 in
  • Hex Size
    2.38 in
  • Hose Cut-Off Factor
    1.77 in
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1.2500 in
  • Inside Diameter
    0.81 in
  • Length
    3.14 in
  • Overall Length
    3.14 in
  • Thread Size
    2 5/16-12
  • Width
    2.38 in

Details

  • Connection 1 Short Name
    UN
  • End 1 Style
    UN
  • End 1 Thread
    2 5/16-12
  • End Gender
    Male
  • Manufacturer Catalog Number
    375-190911-1-20
  • Material
    Nickel-Aluminum Bronze Casting, Monel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)