Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 185093 Series Marine Military Nipple
MI ITEM #12883298
MFR #407-185093-16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
407-185093-16 AEROQUIP 185093 SERIES MAR
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • End Gender
    Male
  • Material
    Carbon Steel
  • Compatible Hose Series
    2580
  • Connection 1 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.13 in
  • Length
    3.25 in
  • Overall Length
    3.25 in
  • Manufacturer Catalog Number
    407-185093-16
  • End 1 Style
    Line/Hose/Tube
  • Inside Diameter
    0.63 in
  • Height
    3.25 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple
  • Color
    DURA-KOTE
  • Hose Dash Size
    16
  • Width
    1.29 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text