Overview
Mfr description
407-185093-20 AEROQUIP 185093 SERIES MAR
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Specifications
- End GenderMale
- Hose Inside Diameter1.2500 in
- MaterialNickel-Aluminum Bronze
- Thread Size1 5/16-18
- Compatible Hose SeriesAE369
- Connection 1 Short NameUNEF
- Hose Cut-Off Factor1.22 in
- Length3.71 in
- Overall Length3.71 in
- Manufacturer Catalog Number407-185093-20
- End 1 Size1 5/16 in
- End 1 Thread1 5/16-18
- End 1 StyleUNEF
- Inside Diameter1 in
- Height3.71 in
- TypeHose Fitting
- Angle90 °
- Product TypesNipple
- Hose Dash Size20
- Width1.44 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data