Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 41.721 Series Crimp Hose Fittings DKO Female Swivel Heavy Duty
MI ITEM #12883316
MFR #41.721-16-10

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
41.721-16-10 AEROQUIP 41.721 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    M24X1.5
  • Compatible Hose Series
    2755
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    1.02 in
  • Length
    2.46 in
  • Overall Length
    2.46 in
  • Manufacturer Catalog Number
    41.721-16-10
  • End 1 Thread
    M24X1.5
  • End 1 Style
    Metric
  • Inside Diameter
    0.47 in
  • Height
    1.36 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    10
  • Width
    1.18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text