Motion
41-191307-1/2-12

DANFOSS AEROQUIP LLC
41-191307-1/2-12

Aeroquip 191307 Series Marine Military Male O-ring Seal Union
MI ITEM #12883342
MFR #41-191307-1/2-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
41-191307-1/2-12

Aeroquip 191307 Series Marine Military Male O-ring Seal Union
MI ITEM #12883342
MFR #41-191307-1/2-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41-191307-1/2-12 AEROQUIP 191307 SERIES
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    1 3/4-12
  • Compatible Hose Series
    FC162
  • Connection 1 Short Name
    UN
  • Hose Cut-Off Factor
    2.65 in
  • Length
    5.42 in
  • Overall Length
    5.42 in
  • Manufacturer Catalog Number
    41-191307-1/2-12
  • End 1 Size
    1 3/4 in
  • End 1 Thread
    1 3/4-12
  • Hex Size
    1.81 in
  • End 1 Style
    UN
  • Inside Diameter
    0.61 in
  • Height
    3.06 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    2.71 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    2.71 lb
  • Hose Dash Size
    12
  • Width
    1.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought