Motion
4-1212-24
Aeroquip 1212 Series Marine Military Socket
MI ITEM #12883353
MFR #4-1212-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1212 Series Marine Military Socket
MI ITEM #12883353
MFR #4-1212-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4-1212-24 AEROQUIP 1212 SERIES MARINE MI
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • End Gender
    Female
  • Material
    Monel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    UNEF
  • Length
    1.84 in
  • Overall Length
    1.84 in
  • Manufacturer Catalog Number
    4-1212-24
  • Hex Size
    1.94 in
  • End 1 Style
    UNEF
  • Inside Diameter
    1.5 in
  • Height
    2.10 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    0.94 in
  • Weight
    1.56 lb
  • Product Types
    Socket
  • Overall Weight
    1.56 lb
  • Hose Dash Size
    24
  • Width
    2.10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text