Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1212 Series Marine Military Socket
MI ITEM #12883356
MFR #4-1212-48

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4-1212-48 AEROQUIP 1212 SERIES MARINE MI
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • End Gender
    Female
  • Material
    Monel
  • Thread Size
    3 1/8-12
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    UN
  • Length
    2.50 in
  • Overall Length
    2.50 in
  • Manufacturer Catalog Number
    4-1212-48
  • End 1 Size
    3 1/8 in
  • End 1 Thread
    3 1/8-12
  • Hex Size
    3.88 in
  • End 1 Style
    UN
  • Inside Diameter
    3.05 in
  • Height
    4.10 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Product Types
    Socket
  • Hose Dash Size
    48
  • Width
    4.12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text