Motion
412-190093-20
Aeroquip 190093 Series Marine Military Dogleg 90˚
Mi Item #12883358
MFR #412-190093-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190093 Series Marine Military Dogleg 90˚
Mi Item #12883358
MFR #412-190093-20

Mfr description
412-190093-20 AEROQUIP 190093 SERIES MAR
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Height
    3.85 in
  • Hex Size
    1.75 in
  • Hose Cut-Off Factor
    1.62 in
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1.2500 in
  • Inside Diameter
    1 in
  • Length
    3.85 in
  • Overall Length
    3.85 in
  • Overall Weight
    2.80 lb
  • Weight
    2.80 lb
  • Width
    1.75 in

Details

  • Compatible Hose Series
    302A, 2580, AE369, AE372-48, AE372, FC234
  • Connection 1 Short Name
    Line/Hose/Tube
  • End 1 Style
    Line/Hose/Tube
  • Manufacturer Catalog Number
    412-190093-20
  • Material
    Monel and Stainless steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)