Motion
412-190109-2-40

DANFOSS AEROQUIP LLC
412-190109-2-40

Aeroquip 190109 Series Marine Military 150 LB Commercial Flange
MI ITEM #12883363
MFR #412-190109-2-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
412-190109-2-40

Aeroquip 190109 Series Marine Military 150 LB Commercial Flange
MI ITEM #12883363
MFR #412-190109-2-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
412-190109-2-40 AEROQUIP 190109 SERIES M
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Monel and Stainless Steel
  • Compatible Hose Series
    2651
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    1.98 in
  • Length
    3.89 in
  • Overall Length
    3.89 in
  • Manufacturer Catalog Number
    412-190109-2-40
  • Hex Size
    3.25 in
  • End 1 Style
    Flanged
  • Inside Diameter
    2.18 in
  • Height
    6.00 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    6 in
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    40
  • Width
    6.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought