Motion
412-190124-2-32

DANFOSS AEROQUIP LLC
412-190124-2-32

Aeroquip 190124 Series Marine Military 150 LB Commercial Flange
MI ITEM #12883365
MFR #412-190124-2-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
412-190124-2-32

Aeroquip 190124 Series Marine Military 150 LB Commercial Flange
MI ITEM #12883365
MFR #412-190124-2-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Height
    4.28 in
  • Hex Size
    2.44 in
  • Hose Cut-Off Factor
    2.05 in
  • Hose Dash Size
    32
  • Inside Diameter
    1.69 in
  • Length
    6.89 in
  • Overall Length
    6.89 in
  • Overall Weight
    7.01 lb
  • Weight
    7.01 lb
  • Width
    6.00 in

Details

  • Compatible Hose Series
    302A, 2580, AE369, AE372
  • Connection 1 Short Name
    Flanged
  • End 1 Style
    Flanged
  • Manufacturer Catalog Number
    412-190124-2-32
  • Material
    Monel and Stainless steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Overview

Mfr description
412-190124-2-32 AEROQUIP 190124 SERIES M
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought