Motion
412-190717-40
Aeroquip 190717 Series Marine Military Dogleg 90˚
Mi Item #12883366
MFR #412-190717-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190717 Series Marine Military Dogleg 90˚
Mi Item #12883366
MFR #412-190717-40

Mfr description
412-190717-40 AEROQUIP 190717 SERIES MAR
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Height
    5.64 in
  • Hose Cut-Off Factor
    2.87 in
  • Hose Dash Size
    40
  • Inside Diameter
    2.05 in
  • Length
    5.70 in
  • Outer Diameter
    3.91 in
  • Overall Length
    5.70 in
  • Overall Weight
    12.77 lb
  • Weight
    12.77 lb
  • Width
    3.91 in

Details

  • Compatible Hose Series
    150901
  • Connection 1 Short Name
    Line/Hose/Tube
  • End 1 Style
    Line/Hose/Tube
  • Manufacturer Catalog Number
    412-190717-40
  • Material
    Monel and Stainless steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)