Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1251 Series Marine Military Nipple
MI ITEM #12883375
MFR #4-1251-32

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4-1251-32 AEROQUIP 1251 SERIES MARINE MI
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Monel
  • Compatible Hose Series
    2651
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    0.9 in
  • Length
    3.05 in
  • Overall Length
    3.05 in
  • Manufacturer Catalog Number
    4-1251-32
  • End 1 Style
    SAE 37
  • Inside Diameter
    1.74 in
  • Height
    2.40 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    2.4 in
  • Product Types
    Nipple
  • Hose Dash Size
    32
  • Width
    2.40 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text