Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190909 Series Marine Military Male O-ring Seal Union
MI ITEM #12883391
MFR #4-190909-1-20

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4-190909-1-20 AEROQUIP 190909 SERIES MAR
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • End Gender
    Male
  • Hose Inside Diameter
    1.2500 in
  • Material
    Monel
  • Thread Size
    2 5/16-12
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    2.48 in
  • Length
    4.80 in
  • Overall Length
    4.80 in
  • Manufacturer Catalog Number
    4-190909-1-20
  • End 1 Size
    2 5/16 in
  • End 1 Thread
    2 5/16-12
  • Hex Size
    2.38 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.81 in
  • Height
    2.38 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    20
  • Width
    2.38 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text