Motion
4-190909-2-32
Aeroquip 190909 Series Marine Military Male O-ring Seal Union
MI ITEM #12883392
MFR #4-190909-2-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190909 Series Marine Military Male O-ring Seal Union
MI ITEM #12883392
MFR #4-190909-2-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4-190909-2-32 AEROQUIP 190909 SERIES MAR
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • End Gender
    Male
  • Material
    Monel
  • Thread Size
    3 3/4-12
  • Compatible Hose Series
    2766, AE371, AE373, FC163
  • Connection 1 Short Name
    UNS
  • Hose Cut-Off Factor
    2.9 in
  • Length
    5.34 in
  • Overall Length
    5.34 in
  • Manufacturer Catalog Number
    4-190909-2-32
  • End 1 Size
    3 3/4 in
  • End 1 Thread
    3 3/4-12
  • Hex Size
    3.88 in
  • End 1 Style
    UNS
  • Inside Diameter
    1.75 in
  • Height
    4.48 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Weight
    10.64 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    10.64 lb
  • Hose Dash Size
    32
  • Width
    3.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought