Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
4-190911-1/4-8

Aeroquip 190911 Series Marine Military Male O-ring Seal Union
MI ITEM #12883396
MFR #4-190911-1/4-8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4-190911-1/4-8 AEROQUIP 190911 SERIES MA
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • End Gender
    Male
  • Material
    Monel
  • Thread Size
    1 3/16-12
  • Compatible Hose Series
    2651
  • Connection 1 Short Name
    UN
  • Hose Cut-Off Factor
    1.39 in
  • Length
    2.54 in
  • Overall Length
    2.54 in
  • Manufacturer Catalog Number
    4-190911-1/4-8
  • End 1 Size
    1 3/16 in
  • End 1 Thread
    1 3/16-12
  • Hex Size
    1.25 in
  • End 1 Style
    UN
  • Inside Diameter
    0.36 in
  • Height
    1.25 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    1 in
  • Weight
    1.45 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    1.45 lb
  • Hose Dash Size
    8
  • Width
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text