Overview
Mfr description
4-190911-3/4-16 AEROQUIP 190911 SERIES M
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Specifications
- End GenderMale
- MaterialMonel
- Thread Size2-12
- Compatible Hose Series2651
- Connection 1 Short NameUN
- Hose Cut-Off Factor1.53 in
- Length2.80 in
- Overall Length2.80 in
- Manufacturer Catalog Number4-190911-3/4-16
- End 1 Size2 in
- End 1 Thread2-12
- Hex Size2.12 in
- End 1 StyleUN
- Inside Diameter0.61 in
- Height2.45 in
- TypeHose Fitting
- Angle180 °
- Weight2.54 lb
- Product TypesFitting Assembly
- Overall Weight2.54 lb
- Hose Dash Size16
- Width2.12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data