Motion
4-191302-10
Aeroquip 191302 Series Marine Military Dogleg 90˚
MI ITEM #12883401
MFR #4-191302-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 191302 Series Marine Military Dogleg 90˚
MI ITEM #12883401
MFR #4-191302-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4-191302-10 AEROQUIP 191302 SERIES MARIN
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Monel
  • Compatible Hose Series
    302A, 303, 2580, AE369, AE372, FC234
  • Connection 1 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    2.28 in
  • Length
    4.13 in
  • Overall Length
    4.13 in
  • Manufacturer Catalog Number
    4-191302-10
  • Hex Size
    0.81 in
  • End 1 Style
    Line/Hose/Tube
  • Inside Diameter
    0.46 in
  • Height
    4.13 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Outer Diameter
    1.22 in
  • Weight
    1.59 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    1.59 lb
  • Hose Dash Size
    10
  • Width
    1.12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought