Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 191302 Series Marine Military Dogleg 90˚
MI ITEM #12883404
MFR #4-191302-6

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4-191302-6 AEROQUIP 191302 SERIES MARINE
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Monel
  • Compatible Hose Series
    302A, 303, 2580, AE369, AE372, FC234
  • Connection 1 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.55 in
  • Length
    2.85 in
  • Overall Length
    2.85 in
  • Manufacturer Catalog Number
    4-191302-6
  • Hex Size
    0.56 in
  • End 1 Style
    Line/Hose/Tube
  • Inside Diameter
    0.24 in
  • Height
    2.85 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Weight
    1.30 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    1.30 lb
  • Hose Dash Size
    6
  • Width
    0.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text