Motion
4-191302-8
Aeroquip 191302 Series Marine Military Dogleg 90˚
Mi Item #12883405
MFR #4-191302-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 191302 Series Marine Military Dogleg 90˚
Mi Item #12883405
MFR #4-191302-8

Mfr description
4-191302-8 AEROQUIP 191302 SERIES MARINE
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Height
    3.70 in
  • Hex Size
    0.75 in
  • Hose Cut-Off Factor
    1.9 in
  • Hose Dash Size
    8
  • Inside Diameter
    0.36 in
  • Length
    3.70 in
  • Overall Length
    3.70 in
  • Width
    1.12 in

Details

  • Compatible Hose Series
    2651
  • Connection 1 Short Name
    Line/Hose/Tube
  • End 1 Style
    Line/Hose/Tube
  • Manufacturer Catalog Number
    4-191302-8
  • Material
    Monel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)