Motion
4-191305-12
Aeroquip 191305 Series Marine Military Dogleg 90˚
MI ITEM #12883406
MFR #4-191305-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 191305 Series Marine Military Dogleg 90˚
MI ITEM #12883406
MFR #4-191305-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4-191305-12 AEROQUIP 191305 SERIES MARIN
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Monel
  • Compatible Hose Series
    FC163, AE373, AE371, 2766
  • Connection 1 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    2.65 in
  • Length
    5.27 in
  • Overall Length
    5.27 in
  • Manufacturer Catalog Number
    4-191305-12
  • Hex Size
    1.5 in
  • End 1 Style
    Line/Hose/Tube
  • Inside Diameter
    0.61 in
  • Height
    5.27 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Weight
    3.03 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    3.03 lb
  • Hose Dash Size
    12
  • Width
    1.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought