Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
4-220643-1/2-12

Aeroquip 220643 Series Marine Military Nipple
MI ITEM #12883416
MFR #4-220643-1/2-12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4-220643-1/2-12 AEROQUIP 220643 SERIES M
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • End Gender
    Male
  • Material
    Monel
  • Thread Size
    1 3/4-12
  • Compatible Hose Series
    FC163
  • Connection 1 Short Name
    UN
  • Hose Cut-Off Factor
    1.15 in
  • Length
    3.51 in
  • Overall Length
    3.51 in
  • Manufacturer Catalog Number
    4-220643-1/2-12
  • End 1 Size
    1 3/4 in
  • End 1 Thread
    1 3/4-12
  • Hex Size
    1.81 in
  • End 1 Style
    UN
  • Inside Diameter
    0.61 in
  • Height
    2.09 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Product Types
    Nipple
  • Hose Dash Size
    12
  • Width
    1.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought