Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4010 Series Marine Military Socket
MI ITEM #12883425
MFR #4-4010-24

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4-4010-24 AEROQUIP 4010 SERIES MARINE MI
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • End Gender
    Female
  • Material
    Monel
  • Thread Size
    1 13/16-16
  • Compatible Hose Series
    1509
  • Connection 1 Short Name
    UN
  • Length
    3.34 in
  • Overall Length
    3.34 in
  • Manufacturer Catalog Number
    4-4010-24
  • End 1 Size
    1 13/16 in
  • End 1 Thread
    1 13/16-16
  • Hex Size
    2.5 in
  • End 1 Style
    UN
  • Inside Diameter
    1.75 in
  • Height
    2.68 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    1 in
  • Weight
    3.00 lb
  • Product Types
    Socket
  • Overall Weight
    3.00 lb
  • Hose Dash Size
    24
  • Width
    2.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought