Motion
4-4721-16
Aeroquip 4721 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
MI ITEM #12883448
MFR #4-4721-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4721 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
MI ITEM #12883448
MFR #4-4721-16

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4-4721-16 AEROQUIP 4721 SERIES REUSABLE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Monel
  • Thread Size
    1 5/16-12
  • Compatible Hose Series
    1509
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    2.43 in
  • Length
    4.48 in
  • Overall Length
    4.48 in
  • Manufacturer Catalog Number
    4-4721-16
  • Manufacturer Upc Number
    678146055521
  • UPC_NO
    678146055521
  • End 1 Size
    1 5/16 in
  • End 1 Thread
    1 5/16-12
  • Hex Size
    1.5 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.82 in
  • Type
    Hose Fitting
  • Height
    1.81 in
  • Angle
    180 °
  • Weight
    2.91 lb
  • Working Pressure
    3500 psi
  • Product Types
    Fitting Assembly
  • Overall Weight
    2.91 lb
  • Compatible Tube Outer Diameter
    1 in
  • Hose Dash Size
    16
  • Width
    1.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text