Overview
Mfr description
4-4721-6-6 AEROQUIP 4721 SERIES REUSABLE
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Specifications
- End GenderFemale
- MaterialMonel
- Thread Size9/16-18
- Compatible Hose Series1509
- Connection 1 Short NameSAE 37
- Hose Cut-Off Factor1.51 in
- Length2.98 in
- Overall Length2.98 in
- Manufacturer Catalog Number4-4721-6-6
- Manufacturer Upc Number678146055569
- UPC_NO678146055569
- End 1 Size9/16 in
- End 1 Thread9/16-18
- Hex Size0.69 in
- End 1 StyleSAE 37
- Inside Diameter0.26 in
- TypeHose Fitting
- Height1.00 in
- Angle180 °
- Weight1.37 lb
- Product TypesFitting Assembly
- Overall Weight1.37 lb
- Compatible Tube Outer Diameter0.38 in
- Hose Dash Size6
- Width1.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data