Motion
4-4730-10-8
Aeroquip 4730 Series Marine Military SAE 37˚ Flare Swivel JIC
MI ITEM #12883458
MFR #4-4730-10-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4730 Series Marine Military SAE 37˚ Flare Swivel JIC
MI ITEM #12883458
MFR #4-4730-10-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4-4730-10-8 AEROQUIP 4730 SERIES MARINE
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • End Gender
    Female
  • Material
    Monel
  • Thread Size
    7/8-14
  • Compatible Hose Series
    FC162
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.8 in
  • Length
    3.31 in
  • Overall Length
    3.31 in
  • Manufacturer Catalog Number
    4-4730-10-8
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • Hex Size
    1 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.39 in
  • Height
    1.22 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    1.22 in
  • Weight
    1.58 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    1.58 lb
  • Hose Dash Size
    8
  • Width
    1.12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought