Motion
451-16D
Aeroquip 451 Series Reusable Hose Fittings Fitting Assembly
MI ITEM #12883463
MFR #451-16D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 451 Series Reusable Hose Fittings Fitting Assembly
MI ITEM #12883463
MFR #451-16D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
451-16D AEROQUIP 451 SERIES REUSABLE HOS
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Connection 1 Short Name
    UN
  • Length
    2.94 in
  • Overall Length
    2.94 in
  • Manufacturer Catalog Number
    451-16D
  • Hex Size
    1.5 in
  • End 1 Style
    UN
  • Inside Diameter
    0.81 in
  • Height
    1.73 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Product Types
    Fitting Assembly
  • Width
    1.55 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought