Motion
4775-24-32S
Aeroquip 4775 Series Reusable Hose Fittings SAE Code 61
MI ITEM #12883470
MFR #4775-24-32S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4775 Series Reusable Hose Fittings SAE Code 61
MI ITEM #12883470
MFR #4775-24-32S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4775-24-32S AEROQUIP 4775 SERIES REUSABL
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    2.58 in
  • Length
    4.42 in
  • Overall Length
    4.42 in
  • Manufacturer Catalog Number
    4775-24-32S
  • Manufacturer Upc Number
    678146056368
  • UPC_NO
    678146056368
  • Finish
    DURA-KOTE
  • End 1 Style
    Flanged
  • Inside Diameter
    1.37 in
  • Height
    2.81 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.79 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.79 lb
  • Hose Dash Size
    -32
  • Width
    2.44 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought