Motion
66-190016-1-24

DANFOSS AEROQUIP LLC
66-190016-1-24

Aeroquip 190016 Series Marine Military 150 LB Commercial Flange
MI ITEM #12883474
MFR #66-190016-1-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
66-190016-1-24

Aeroquip 190016 Series Marine Military 150 LB Commercial Flange
MI ITEM #12883474
MFR #66-190016-1-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66-190016-1-24 AEROQUIP 190016 SERIES MA
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Brass Aluminum Bronze
  • Compatible Hose Series
    H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    1.47 in
  • Length
    2.92 in
  • Overall Length
    2.92 in
  • Manufacturer Catalog Number
    66-190016-1-24
  • Hex Size
    1.94 in
  • End 1 Style
    Flanged
  • Inside Diameter
    1.28 in
  • Height
    4.25 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    4.25 in
  • Weight
    3.45 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    3.45 lb
  • Hose Dash Size
    24
  • Width
    4.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought