Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
66-190109-1-24

Aeroquip 190109 Series Marine Military 150 LB Commercial Flange
MI ITEM #12883485
MFR #66-190109-1-24

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
66-190109-1-24 AEROQUIP 190109 SERIES MA
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Brass Aluminum Bronze
  • Compatible Hose Series
    302A, 2580, AE369, AE372-48, AE372, FC234
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    1.47 in
  • Length
    2.92 in
  • Overall Length
    2.92 in
  • Manufacturer Catalog Number
    66-190109-1-24
  • Hex Size
    1.94 in
  • End 1 Style
    Flanged
  • Inside Diameter
    1.28 in
  • Height
    4.25 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    4.25 in
  • Weight
    3.45 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    3.45 lb
  • Hose Dash Size
    24
  • Width
    4.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought