Motion
66-190109-3-48

DANFOSS AEROQUIP LLC
66-190109-3-48

Aeroquip 190109 Series Marine Military 150 LB Commercial Flange
MI ITEM #12883489
MFR #66-190109-3-48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
66-190109-3-48

Aeroquip 190109 Series Marine Military 150 LB Commercial Flange
MI ITEM #12883489
MFR #66-190109-3-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66-190109-3-48 AEROQUIP 190109 SERIES MA
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Brass Aluminum Bronze
  • Compatible Hose Series
    302A, 2580, AE369, AE372-48, AE372, FC234
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    1.98 in
  • Length
    3.89 in
  • Overall Length
    3.89 in
  • Manufacturer Catalog Number
    66-190109-3-48
  • Application
    Hydraulic system service with petroleum and water-based fluids and general industrial service
  • Hex Size
    3.88 in
  • End 1 Style
    Flanged
  • Inside Diameter
    2.71 in
  • Height
    7.50 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    7.5 in
  • Weight
    4.31 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    4.31 lb
  • Hose Dash Size
    48
  • Width
    7.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought