Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
96-190767-3-48

Aeroquip 190767 Series Marine Military MIL-F-24787/1, Group IV, Type F, Class V
MI ITEM #12883496
MFR #96-190767-3-48

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
96-190767-3-48 AEROQUIP 190767 SERIES MA
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Carbon Steel & Monel
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    2.3 in
  • Length
    5.17 in
  • Overall Length
    5.17 in
  • Manufacturer Catalog Number
    96-190767-3-48
  • End 1 Style
    Flanged
  • Inside Diameter
    2.51 in
  • Height
    4.00 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    4 in
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    48
  • Width
    4.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought