Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip AE38055 Series Marine Military Dogleg 180˚
MI ITEM #12883500
MFR #AE38055-2424

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AE38055-2424 AEROQUIP AE38055 SERIES MAR
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • End Gender
    Female
  • Material
    Monel
  • Compatible Hose Series
    2651
  • Connection 1 Short Name
    Line/Hose/Tube
  • Length
    5.27 in
  • Overall Length
    5.27 in
  • Manufacturer Catalog Number
    AE38055-2424
  • Hex Size
    1.81 in
  • End 1 Style
    Line/Hose/Tube
  • Inside Diameter
    1.28 in
  • Height
    8.44 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    2.109 in
  • Weight
    5.00 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    5.00 lb
  • Hose Dash Size
    24
  • Width
    2.24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text