Motion
CNA294-1212S
Aeroquip CNA294 Series Crimp Hose Fittings SAE 45˚ Swivel
MI ITEM #12883506
MFR #CNA294-1212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip CNA294 Series Crimp Hose Fittings SAE 45˚ Swivel
MI ITEM #12883506
MFR #CNA294-1212S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CNA294-1212S AEROQUIP CNA294 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 1/16-14
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    CR170
  • Connection 1 Short Name
    SAE
  • Length
    3.50 in
  • Overall Length
    3.50 in
  • Manufacturer Catalog Number
    CNA294-1212S
  • Finish
    Zinc Plating
  • End 1 Size
    1 1/16 in
  • End 1 Thread
    1 1/16-14
  • Hex Size
    1.25 in
  • End 1 Style
    SAE
  • Type
    Hose Fitting
  • Height
    1.44 in
  • Angle
    180 °
  • Finish/Coating
    Zinc Plating
  • Weight
    0.01 lb
  • Product Types
    Nipple Assembly
  • Color
    Zinc Plating
  • Overall Weight
    0.01 lb
  • Hose Dash Size
    -12
  • Width
    1.44 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought