Motion
CNA295-0606S
Aeroquip CNA295 Series Crimp Hose Fittings SAE 45˚ Swivel 90˚ Elbow
Mi Item #12883508
MFR #CNA295-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip CNA295 Series Crimp Hose Fittings SAE 45˚ Swivel 90˚ Elbow
Mi Item #12883508
MFR #CNA295-0606S

Mfr description
CNA295-0606S AEROQUIP CNA295 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    5/8 in
  • Height
    2.02 in
  • Hose Cut-Off Factor
    0.874 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.21 in
  • Length
    2.65 in
  • Overall Length
    2.65 in
  • Overall Weight
    0.17 lb
  • Thread Size
    5/8-18
  • Weight
    0.17 lb
  • Width
    1.03 in

Details

  • Body Material
    Carbon Steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    2681
  • Connection 1 Short Name
    SAE
  • End 1 Style
    SAE
  • End 1 Thread
    5/8-18
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    CNA295-0606S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)