Motion
CNA295-0808S
Aeroquip CNA295 Series Crimp Hose Fittings SAE 45˚ Swivel 90˚ Elbow
MI ITEM #12883509
MFR #CNA295-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip CNA295 Series Crimp Hose Fittings SAE 45˚ Swivel 90˚ Elbow
MI ITEM #12883509
MFR #CNA295-0808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CNA295-0808S AEROQUIP CNA295 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    3/4-16
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2781
  • Connection 1 Short Name
    UN
  • Hose Cut-Off Factor
    1.117 in
  • Length
    2.75 in
  • Overall Length
    2.75 in
  • Manufacturer Catalog Number
    CNA295-0808S
  • Finish
    Zinc Plating
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • End 1 Style
    UN
  • Inside Diameter
    0.26 in
  • Height
    2.44 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    Zinc Plating
  • Product Types
    Nipple Assembly
  • Color
    Zinc Plating
  • Hose Dash Size
    -8
  • Width
    1.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought