Motion
CNA296-1-0808S

DANFOSS AEROQUIP LLC
CNA296-1-0808S

Aeroquip CNA296 Series Crimp Hose Fittings SAE 45˚ Swivel 45˚ Elbow
Mi Item #12883513
MFR #CNA296-1-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
CNA296-1-0808S

Aeroquip CNA296 Series Crimp Hose Fittings SAE 45˚ Swivel 45˚ Elbow
Mi Item #12883513
MFR #CNA296-1-0808S

Mfr description
CNA296-1-0808S AEROQUIP CNA296 SERIES CR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    3/4 in
  • Height
    1.55 in
  • Hex Size
    0.875 in
  • Hose Cut-Off Factor
    1.89 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.26 in
  • Length
    3.06 in
  • Overall Length
    3.06 in
  • Thread Size
    3/4-16
  • Width
    0.88 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Connection 1 Short Name
    SAE 45
  • End 1 Style
    SAE 45
  • End 1 Thread
    3/4-16
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    CNA296-1-0808S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)