Motion
CNA368-08S
Aeroquip CNA368 Series Crimp Hose Fittings Socket
MI ITEM #12883515
MFR #CNA368-08S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip CNA368 Series Crimp Hose Fittings Socket
MI ITEM #12883515
MFR #CNA368-08S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CNA368-08S AEROQUIP CNA368 SERIES CRIMP
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    CR170
  • Connection 1 Short Name
    Compression
  • Length
    1.33 in
  • Overall Length
    1.33 in
  • Manufacturer Catalog Number
    CNA368-08S
  • Finish
    Dura-Kote
  • End 1 Style
    Compression
  • Inside Diameter
    0.65 in
  • Height
    1.13 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.125 in
  • Product Types
    Socket
  • Color
    Dura-Kote
  • Hose Dash Size
    -8
  • Width
    1.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text