Specifications
Dimensions
- Angle180 °
- Height1.44 in
- Hose Dash Size-12
- Inside Diameter0.925 in
- Length1.42 in
- Outer Diameter1.437 in
- Overall Length1.42 in
- Width1.44 in
Details
- Body MaterialCarbon Steel
- ColorDura-Kote
- Compatible Hose SeriesCR170
- Connection 1 Short NameCompression
- End 1 StyleCompression
- FinishDura-Kote
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog NumberCNA368-12S
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialCarbon Steel
- Product TypesSocket
- TypeHose Fitting
Help us improve this product